M-Pact Posi-Temp® 1/2 in. CC or IPS Pressure Balancing Valve

Part #M2581  |  Item #7948547  |  Manufacturer Part #2581

$ 210.53 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Moen M-Pact Posi-Temp® 1/2 in. CC or IPS Pressure Balancing Valve / $210.53

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Cartridge type
  • Connection size
  • Connection type
  • No of ports
  • Valve meets ASSE performance requirements

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

BAA Compliant: Yes

CSA Certified: CSA B125.1

Cartridge Type: 1222

Collection: M-Pact Posi-Temp®

Depth: 2-1/4 in

End Connection 1: [CC, IPS]

End Connections: CC;IPS

Faucet Connection: CC

Faucet Connection Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 8 in

IAPMO Listed: No

MA Approved: Yes

Material: Brass

NSF Certified: No

Origin: Domestic

Release Date: 2019

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Width: 4-5/16 in