1/2 in. CC or IPS Transfer & Diverter Valve
M-Pact Posi-Temp® 1/2 in. CC or IPS Transfer & Diverter Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Cartridge type
- Connection size
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Valve meets ASSE performance requirements
- No of ports
- Connection type
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- M-Pact Posi-Temp®
- Depth:
- 2-1/4 in
- End Connection 1:
- CC
- End Connections:
- CC
- Height:
- 8 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Domestic
- Release Date:
- 2019
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Transfer & Diverter Valve
- WaterSense Labeled:
- No
- Width:
- 4-31/100 in