M-Pact Posi-Temp® 1/2 in. PEX Cold Pressure Balancing Valve

Part #MFP62327PF  |  Item #8051931  |  Manufacturer Part #FP62327PF

$ 104.89 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

Specifications

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

CSA Certified: CSA B125.1

Cartridge Type: 1222

Collection: M-Pact Posi-Temp®

End Connection 1: PEX Cold

End Connection 2: PEX Cold

End Connection 3: PEX Cold

End Connections: PEX Cold

IAPMO Listed: No

NSF Certified: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No