Rough-In Valve Faucet in Brass
M-Pact™ Rough-In Valve Faucet in Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- M-pact common valve system
- Includes (2) 1/2" cpvc ADApters
- Can be installed with any MOEN deck mounted roman tub trim kit
- No cut adjustable spout shank
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM D-2846, ASTM F-877, ASTM F-1807
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B137.5, CSA B137.6
- Collection:
- M-Pact™
- Color Finish Name:
- Brass
- Faucet Valve Type:
- Roman Tub Rough-In Valve
- Flow Rate:
- 13 gpm
- IAPMO Listed -:
- No
- Number of Handles:
- Two Handle
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No