Rough-In with Double-Handle Hand Shower Valve in Polished Chrome

You last purchased this on
 
Moen

M-Pact™ Rough-In with Double-Handle Hand Shower Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

M-Pact™ Rough-In with Double-Handle Hand Shower Valve in Polished Chrome

  • Fast #
  • Part #M9993
  • Item #3636061
  • Manufacturer Part #9993
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Installs on 10" (254mm) centers minimum
  • Includes (2) 1/2" sch 40 cpvc ADApters
  • Designed to be installed on finished decks up to 3" (76mm)
  • Can be installed with any MOEN deck mounted roman tub trim kit
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
M-Pact™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Valve Type:
Tub and Shower Diverter Valve
Flow Rate:
12 gpm
IAPMO Listed -:
No
Sink Material:
Metal
WaterSense Labeled:
No