M-POWER™ 1.0/1.6 gpm Commercial Dual Flush Valve

Part #M8310ACDF16  |  Item #4081965  |  Manufacturer Part #8310ACDF16

$ 501.15 EACH

Flow Rate:

1.6 gpf
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • AccuSet(TM) piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
  • Durable cast brass body construction with chrome finish
  • Mechanical override

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2M

ASSE Standards: ASSE 1008

Coating: Electroplated

Collection: M-POWER™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 4-1/20 in

End Connection 1: Compression

End Connections: Compression

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.5 gpf

GSA Approved: No

Height: 14-3/4 in

MA Approved: Yes

Material: Brass

Origin: Domestic

Product Type: Water Closet

Type: Water Closet

UL Listed: No

Valve Body Material: Brass

Valve Size: 1-1/2 in

Volts: 12V

WaterSense Labeled: No

Weight: 10.14

Width: 6-11/20 in