Moen

M-Power™ 3.5 gpf Electronic Flush Valve with 1-1/2 in. Water Closet in Polished Chrome

Part #M8310S35  |  Manufacturer Part #8310S35

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AccuSet(TM) piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
  • Durable cast brass body construction with chrome finish
  • Mechanical override

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2M

ASSE Standards: ASSE 1037

Application: Commercial

BAA Compliant: Yes

Battery Size: AA

Battery Type: Alkaline

CARB OTC LEED Compliant: No

CSA Certified: Yes

Coating: Electroplated

Collection: M-Power™

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

End Connections: IPS

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Flow Rate: 3.5 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Valve Application: Commercial Urinal

GSA Approved: No

Green: WaterSense, Yes

Height: 14-3/4 in

High Pressure: 125

IAPMO Listed: Yes

Installation Type: Wall Mount

Low Pressure: 20

MA Approved: Yes

NSF Certified: No

Power Source: Battery

Spud Location: Top

Spud Size: 1-1/2 in

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: Yes

Weight: 8.26

Width: 11-21/100 in