Moen

Madison 18 in. Towel Bar in Pewter

Part #MDN6918PW  |  Item #1684573  |  Manufacturer Part #DN6918PW

$ 23.70 EACH

Color/Finish:
Pewter

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  3
  • Pallet:  273
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Moen's complete bathroom collections range in style from traditional to modern, encompassing all styles in between
  • Whether your bath features clean Old World styling or more clean, contemporary decor, Moen has a bathroom collection to suit your tastes

Specifications

ADA Compliant: No

Collection: Madison

Color Finish: Pewter

Color Finish Category: Nickel Tones

Depth: 3-7/8 in

Height: 2-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Aluminum

Mount Type: [Concealed, Wall]

Number of Bars: 1

Projection: 3-7/8 in