Moen

Madison 2 Robe Hook in Old World Bronze

Part #MBP6903OWB  |  Manufacturer Part #BP6903OWB

Color/Finish:
Old World Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Limited lifetime warranty

Specifications

ADA Compliant: No

Collection: Madison

Color Finish: Old World Bronze

Color Finish Category: Bronze Tones

Height: 2-3/5 in

Installation Type: Concealed Screw

Length: 2-3/5 in

Material: Zinc

Mount Type: [Concealed, Wall]

Number of Hooks: 2

Width: 2-22/25 in