0 items

Moen Male Single Handle Lavatory Faucet with Metal Waste Assembly in Polished Brass

M101010P

Color Finish

(Pricing is for Polished Brass)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Moen® genuine part

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen Villeta™ L4721 and L4721CP Single-Handle Lavatory Faucet with Metal Waste Assembly
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Brass
Color Finish Category
Brass Tones
End Connection 1
Male
Flow Rate
1.5 gpm
IAPMO Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday