Male Threaded Aerator Kit in Stainless Steel

You last purchased this on
 
Moen

Male Threaded Aerator Kit in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Male Threaded Aerator Kit in Stainless Steel

  • Fast #
  • Part #M3919CSL
  • Item #3636003
  • Manufacturer Part #3919CSL
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Classic Stainless Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Coating:
PVD
Color Finish Category:
Stainless Steel
Color Finish Name:
Classic Stainless
Flow Rate:
2.2 gpm
GSA Approved:
No
Height:
31/50 in
Length:
87/100 in
MA Approved -:
Yes
Origin:
Domestic
Product Type:
Aerator
UL Listed:
No
Weight:
0.01 lb
Width:
87/100 in