Moen

Mason® 2 Robe Hook in Satin Nickel

Part #MYB8003SN  |  Manufacturer Part #YB8003SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Mason®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-5/8 in

Height: 2-23/32 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 2-9/25 in

Material: Zinc

Mount Type: Wall

Number of Hooks: 2

Projection: 2-5/8 in

Type: MYB8003SN

Width: 2-1/4 in