Moen

Mason® Towel Bar Posts in Brushed Chrome

Part #CSIYB8000  |  Manufacturer Part #YB8000BC

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounting posts only
  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty

Specifications

ADA Compliant: No

Collection: Mason®

Depth: 2-1/2 in

Height: 1-99/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Projection: 2-1/2 in

Type: MYB8000BC