Hose Weight for Noell™ 87791SRS in Unfinished
Hose Weight for Noell™ 87791SRS in Unfinished
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Noell™ 87791SRS
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Hose Weight
- GSA Approved:
- No
- Material:
- Metal