Metal IPS Tub Spout (Less Diverter) in Classic Brushed Nickel
Metal IPS Tub Spout (Less Diverter) in Classic Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MOEN® genuine part
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Brushed Nickel
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 5 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Width:
- 2-14/25 in