0 items

Moen Metal IPS Tub Spout (Less Diverter)

M3804

Color Finish

Starting at $17.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Moen® genuine part

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
CARB OTC LEED Compliant
No
Color Finish
Classic Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5 in
Faucet Mount
Wall Mount
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No
Spout Reach
5 in
Spout Type
Non-Diverter
WaterSense Labeled
No
Width
2-14/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday