Metal Push-Pull Drain in Polished Brass

You last purchased this on
 
Moen

Metal Push-Pull Drain in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Metal Push-Pull Drain in Polished Brass

  • Fast #
  • Part #MT90331P
  • Item #3636052
  • Manufacturer Part #T90331P
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Limited lifetime warranty
  • Polished brass finish is warm and bright for a classic, highly reflective look
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Coating:
PVD
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Connecting Pipe:
No Piping
Drain Body Material:
Metal
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
GSA Approved:
No
Height:
3 in
MA Approved -:
Yes
Origin:
Domestic
Product Type:
Drain
Thread Type:
NPSM
UL Listed:
No
Weight:
0.81 lb
Width:
1-1/2 in