Moen
Metal Push-Pull Drain in Polished Chrome
Part #MT90331 | Item #3636059 | Manufacturer Part #T90331
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Limited lifetime warranty
Documents
Specifications
Coating: Electroplated
Color Finish: Polished Chrome
Color Finish Category: Chromes
Connecting Pipe: No Piping
Depth: 1-1/2 in
Drain Body Material: Metal
End Connection 1: Threaded
End Connections: Threaded
Faucet Connection: Threaded
Faucet Connection Size: 1/2 in
Fitting Size 1: 1-1/2 in
Fitting Sizes: 1-1/2 in
GSA Approved: No
Height: 3 in
MA Approved: Yes
Origin: Global
Product Type: Drain
Thread Type: NPSM
Type: Tub Drain
UL Listed: No
Weight: 0.8
Width: 1-1/2 in