Metal Push-Pull Drain in Polished Nickel

Part #MT90331NL  |  Item #3636047  |  Manufacturer Part #T90331NL

$ 72.72 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Limited lifetime warranty

Documents

Specifications

Coating: PVD

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: No Piping

Depth: 1-1/2 in

Drain Body Material: Metal

Drain Opening: 1-1/2 in

End Connection 1: Threaded

End Connections: Threaded

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

GSA Approved: No

MA Approved: Yes

Origin: Domestic

Product Type: Drain

Thread Type: NPSM

Type: Tub Drain

UL Listed: No

Weight: 0.8

Width: 1-1/2 in