18 in. Towel Bar in Polished Chrome
This product has been replaced by
Manufacturer Part #BH3818CH
Method™ 18 in. Towel Bar in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 324-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pro-fit™ installation system with a built-in level
- Includes template and mounting hardware
- Corrosion resistant
- Limited lifetime warranty
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Method™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-7/8 in
- Height:
- 2-3/32 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-7/8 in