24 in. Towel Bar in Polished Chrome

This product has been replaced by

Moen Polished Chrome 24 in. Towel Bar
Moen 24 in. Towel Bar in Polished Chrome
Manufacturer Part #BH3824CH
You last purchased this on
 
Moen

Method™ 24 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Polished Chrome 24 in. Towel Bar
Moen 24 in. Towel Bar in Polished Chrome
Manufacturer Part #BH3824CH
Moen

Method™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MYB2424CH
  • Item #4067644
  • Manufacturer Part #YB2424CH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Method™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-7/8 in
Height:
2-3/32 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
2-7/8 in