Extension Kit Brushed Nickel
Method Extension Kit Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
Specifications
- ADA Compliant:
- No
- Coating:
- PVD
- Collection:
- Method
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 5 in
- MA Approved -:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Vessel Extension Kits
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.28 lb
- Width:
- 2 in