Moen Method™ Shower Only Trim in Polished Chrome (Less Showerhead)

MT62802NH

Color/Finish

(Pricing is for Chrome)

$48.40

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Includes red and blue markings
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Lever handle makes it easy to adjust the water
  • Showerhead sold separately

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Cartridge Type
1222
Coating
Electroplated
Collection
Method™
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Material
Metal
Faucet Valve Type
1222™ Duralast™ Cartridge
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
MA Approved
Yes
Material
Metal
Number of Handles
Single Handle
Origin
Global
Showerhead Flow Rate
2.5
Trim Only
Yes
Type
Shower Only
UL Listed
No
Valve Body Material
Brass
WaterSense Labeled
No
Weight
2.66

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday