Moen

Method™ Single Lever Handle Shower Valve Trim Kit in Polished Chrome

Part #MT62802  |  Manufacturer Part #T62802

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 2-1/2" diameter spray head
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Includes red and blue markings

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1222

Coating: Electroplated

Collection: Method™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: [CC, IPS]

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Valve Type: 1222™ Duralast™ Cartridge

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

MA Approved: Yes

Material: Metal

Number of Handles: Single Handle

Origin: Domestic

Showerhead Flow Rate: 2.5

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes

Type: Shower Only

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: No

Weight: 2.22

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access