Trip Lever in Brushed Nickel

This product has been replaced by

Moen Brushed Nickel Left-Hand Trip Lever
Moen Left-Hand Trip Lever in Brushed Nickel
Manufacturer Part #YB5101BN
You last purchased this on
 
Moen

Method™ Trip Lever in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Brushed Nickel Left-Hand Trip Lever
Moen Left-Hand Trip Lever in Brushed Nickel
Manufacturer Part #YB5101BN
Moen

Method™ Trip Lever in Brushed Nickel

  • Fast #
  • Part #MYB2401BN
  • Item #4067627
  • Manufacturer Part #YB2401BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pro-fit™ installation system with a built-in level
  • Installs easily on most front, side and angle style toilets
  • Corrosion resistant
  • Limited lifetime warranty
  • Includes template and mounting hardware
  • Requires Certification

Documents


Specifications

Collection:
Method™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Type:
Trip Lever
WaterSense Labeled:
No