Wall Mount Toilet Tissue Holder in Polished Chrome

This product has been replaced by

Moen Polished Chrome Wall Mount Toilet Tissue Holder
Moen Wall Mount Toilet Tissue Holder in Polished Chrome
Manufacturer Part #BH3808CH
You last purchased this on
 
Moen

Method™ Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Polished Chrome Wall Mount Toilet Tissue Holder
Moen Wall Mount Toilet Tissue Holder in Polished Chrome
Manufacturer Part #BH3808CH
Moen

Method™ Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #MYB2408CH
  • Item #4067639
  • Manufacturer Part #YB2408CH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pro-fit™ installation system with a built-in level
  • Pivoting
  • Corrosion resistant
  • Limited lifetime warranty
  • Includes template and mounting hardware
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Method™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-29/32 in
Height:
2-3/32 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6-13/50 in
Material:
Zinc
Mount Type:
Wall
Pivoting:
Yes
Projection:
2-29/32 in