750 gal 1 gpm Replacement Filter for Residential (Pack of 1)
Microtech 750 gal 1 gpm Replacement Filter for Residential (Pack of 1)
Frequently Purchased Together
Product Details
Specifications
- Capacity:
- 750 gal
- Collection:
- Microtech
- Contaminant Removal:
- Chlorine, Taste, Odor
- Filtering Material:
- Yes
- Fits Model:
- 77100 Series
- Flow Rate:
- 1 gpm
- NSF Certified:
- No
- Origin:
- Domestic
- Package Quantity:
- Pack of 1
- Weight:
- 1.5 lb