0 items

Moen MNPT Aerator

M101010

Color Finish

Starting at $12.23
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 2
NPT
Flow Rate
1.5 gpm
Material
Brass
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday