Moen Modern Soap and Lotion Dispenser

MS3947

Color Finish

Starting at $118.93
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features 18 oz refillable bottle
  • Top lifts off for easy refill

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-3/100 in
Height
4-89/100 in
Spout Reach
4-3/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday