Moen Moentrol® 1/2 in. CC Transfer Valve

M3330

Manufacturer Part #: 3330

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size
  • Connection type
  • No of ports

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
CSA Certified
CSA B125.1
Collection
Moentrol®
Depth
7 in
End Connection 2
CC
End Connection 3
CC
End Connection 4
CC
End Connections
CC
Faucet Connection
CC
Faucet Connection Size
1/2 in
GSA Approved
No
Height
6 in
MA Approved
Yes
Number of Handles
Two Handle
Origin
Domestic
Product Type
Valve
Trim Only
No
Type
Valve
UL Listed
No
Valve Body Material
Brass
Valve Type
Transfer Valve
WaterSense Labeled
No
Width
5-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday