Moentrol® 1/2 in. IPS Pressure Balancing Valve

Part #M63150  |  Item #354835  |  Manufacturer Part #63150

$ 158.89 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Moen Moentrol® 1/2 in. IPS Pressure Balancing Valve / $158.89

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size
  • Connection type
  • No of ports

Specifications

ASME Specifications: ASME A112.18.1

BAA Compliant: Yes

CSA Certified: CSA B125.1

Collection: Moentrol®

Depth: 18-31/50 in

End Connection 1: IPS

End Connection 2: IPS

End Connection 3: IPS

End Connection 4: IPS

End Connections: IPS

Faucet Connection Size: 1/2 in

GSA Approved: No

Height: 12-1/4 in

MA Approved: Yes

Material: Brass

Origin: Domestic

Product Type: Valve

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Weight: 3.67

Width: 13-3/25 in