Moentrol® 1/2 in. IPS Volume Control Valve

Part #M3510  |  Item #1768672  |  Manufacturer Part #3510

$ 129.83 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size
  • Connection type
  • No of ports
  • Valve meets ASSE performance requirements

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

CSA Certified: CSA B125.1

Collection: Moentrol®

Depth: 2-3/50 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

GSA Approved: No

Handle Type: Cross

Height: 5-1/2 in

Length: 7 in

MA Approved: Yes

Material: Brass

Number of Handles: Single Handle

Origin: Domestic

Product Type: Valve

Trim Only: No

Type: Control Valve

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Volume Control Valve

WaterSense Labeled: No

Weight: 3.33

Width: 5-1/2 in