Moen Monticello® 1-5/8 in. Adapter

M100562

Manufacturer Part #: 100562

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Collection
Monticello®
Faucet Part Type
Adapter
GSA Approved
No
MA Approved
Yes
Origin
Domestic
Product Type
Handle
Type
Handle
UL Listed
No
Weight
0.02

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday