1-Handle Tub and Shower Accent Ring Chrome

You last purchased this on
 
Moen

Monticello® 1-Handle Tub and Shower Accent Ring Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Monticello® 1-Handle Tub and Shower Accent Ring Chrome

  • Fast #
  • Part #MAT2099
  • Item #1061368
  • Manufacturer Part #AT2099
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Coating:
Electroplated
Collection:
Monticello®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
12-1/2 in
Faucet Part Type:
Repair Kit
Fits Brand:
Moen
GSA Approved:
No
Height:
6-11/25 in
MA Approved -:
Yes
Material:
Metal
Origin:
Domestic
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.15 lb
Width:
10-3/4 in