4-3/4 in. Metal Handle Insert in Satin
Monticello® 4-3/4 in. Metal Handle Insert in Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- (2) carded
- Small lever handle inserts
Specifications
- ADA Compliant:
- No
- Collection:
- Monticello®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Faucet Part Type:
- Handle Insert
- Handle Type:
- Lever
- Length:
- 4-3/4 in
- Material:
- Metal
- Number of Handles:
- Two Handle