2-81/100 in. Hub in Brushed Nickel
Monticello® 2-81/100 in. Hub in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 2160-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Moen T4570BN Bathroom Faucet
- Coating:
- PVD
- Collection:
- Monticello®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Hub
- GSA Approved:
- No
- Handle Type:
- Lever
- Length:
- 2-81/100 in
- MA Approved -:
- Yes
- Origin:
- Domestic
- Product Type:
- Handle
- UL Listed:
- No
- Weight:
- 0.46 lb