3/4 in. Tub Spout with 1/2 in. IPS Connection Classic Brushed Nickel
Monticello® 3/4 in. Tub Spout with 1/2 in. IPS Connection Classic Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- A112.181M
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Widespread
- Coating:
- PVD
- Collection:
- Monticello®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Brushed Nickel
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- Material:
- Metal
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Spout Reach:
- 6 in
- Spout Type:
- Diverter
- Style:
- Traditional
- Tub Spout Reach:
- 5-1/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.76 lb
- Width:
- 3-47/250 in