8-1/2 in. Brass Handle in White

You last purchased this on
 
Moen

Monticello® 8-1/2 in. Brass Handle in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Monticello® 8-1/2 in. Brass Handle in White

  • Fast #
  • Part #M100012W
  • Item #689651
  • Manufacturer Part #100012W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Glacier finish for a bright, clean white look
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
Yes
Coating:
Painted
Collection:
Monticello®
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Part Type:
Handle
GSA Approved:
No
Height:
1-1/4 in
IAPMO Listed -:
No
Length:
8-1/2 in
MA Approved -:
Yes
Material:
Brass
NSF Certified:
No
Origin:
Domestic
UL Listed:
No
Weight:
1.25 lb
Width:
5 in