Aerator Stainless Steel
Monticello® Aerator Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless finish coordinates with today's popular kitchen appliances and accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Monticello™ 7730 Kitchen Faucet
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Collection:
- Monticello®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Aerator Kit
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Height:
- 3/5 in
- MA Approved -:
- Yes
- Origin:
- Domestic
- Product Type:
- Aerator
- UL Listed:
- No
- Weight:
- 0.08 lb
- Width:
- 1-1/4 in