Diverter Tub Spout Brushed Nickel

You last purchased this on
 
Moen

Monticello® Diverter Tub Spout Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Monticello® Diverter Tub Spout Brushed Nickel

  • Fast #
  • Part #M3807BN
  • Item #2254475
  • Manufacturer Part #3807BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5"
  • Diverter
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
A112.181M
BAA Compliant:
Yes
Bathroom Faucet Type:
Widespread
Coating:
PVD
Collection:
Monticello®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-19/50 in
End Connection 1:
Slip
End Connections:
Slip
Faucet Connection:
Slip Fit
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-19/100 in
Length:
5-3/4 in
MA Approved -:
Yes
Material:
Metal
Number of Handles:
Two Handle
Origin:
Domestic
Spout Reach:
5-1/2 in
Spout Type:
Diverter
Style:
Traditional
Tub Spout Reach:
5-1/4 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.95 lb
Width:
2-47/50 in