Diverter Tub Spout Polished Chrome;Polished Brass
Monticello® Diverter Tub Spout Polished Chrome;Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5"
- Limited lifetime warranty
- Chrome/polished brass finish combines the cool tones of chrome with a warm brass accent
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- Electroplated, PVD
- Collection:
- Monticello®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome/Polished Brass
- Depth:
- 12-1/2 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Connection:
- Slip Fit
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-19/100 in
- Length:
- 5-3/4 in
- MA Approved -:
- Yes
- Material:
- Metal
- Origin:
- Domestic
- Spout Reach:
- 5.867 in
- Spout Type:
- Pull Up Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.95 lb
- Width:
- 10-3/4 in