Double Lever Handle Roman Tub Faucet with Handle Insert in Polished Chrome and Polished Brass
Monticello® Double Lever Handle Roman Tub Faucet with Handle Insert in Polished Chrome and Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Fits m-pact system
- Monticello®
- Handle type: lever
- Required accessories: rough-in valve: m4992 or m4993
- Conventional deck mount design
- Low-arc spout design for conventional styling
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- CSA Certified:
- CSA B125
- Collection:
- Monticello®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome/Polished Brass
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-3/4 in
- Spout Type:
- Low Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-7/8 in
- WaterSense Labeled:
- No