Moen Monticello® Handle Escutcheon in Polished Chrome

M97361

Manufacturer Part #: 97361

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Coating
Electroplated
Collection
Monticello®
Faucet Part Type
Escutcheon
GSA Approved
No
MA Approved
Yes
Origin
Domestic
Product Type
Escutcheon
Type
Escutcheon
UL Listed
No
WaterSense Labeled
No
Weight
0.17

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday