Moen

Monticello® Hub in Polished Brass

Part #M95603  |  Manufacturer Part #95603

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished brass finish is warm and bright for a classic, highly reflective look

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: PVD

Collection: Monticello®

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Faucet Part Type: Hub

GSA Approved: No

MA Approved: Yes

Number of Handles: Single Handle

Origin: Domestic

Product Type: Handle

Type: Handle

UL Listed: No

Weight: 0.78