Moen

Monticello® Hub in Polished Chrome

Part #M95602  |  Manufacturer Part #95602

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: Electroplated

Collection: Monticello®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Hub

GSA Approved: No

MA Approved: Yes

Number of Handles: Single Handle

Origin: Domestic

Product Type: Handle

Type: Handle

UL Listed: No

Weight: 0.6