Lavatory Spout Widespread Shank O-Ring Kit for Moen 84240, T4570, T4570BN, T4570P

You last purchased this on
 
Moen

Monticello® Lavatory Spout Widespread Shank O-Ring Kit for Moen 84240, T4570, T4570BN, T4570P

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Monticello® Lavatory Spout Widespread Shank O-Ring Kit for Moen 84240, T4570, T4570BN, T4570P

  • Fast #
  • Part #M103466
  • Item #1354049
  • Manufacturer Part #103466
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • MOEN® genuine part
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
Yes
Brand Model Compatibility:
84240,T4570,T4570BN,T4570P
CEC Compliant:
Not for Sale in CA
Collection:
Monticello®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
O-Ring
GSA Approved:
No
MA Approved -:
Yes
Origin:
Domestic
Product Type:
Spout
UL Listed:
No
Weight:
0.02 lb