Moen

Monticello® Lift Rod Waste Assembly Polished Chrome

Part #M2011  |  Manufacturer Part #2011

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: Electroplated

Collection: Monticello®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 10-4/5 in

Faucet Part Type: Repair Kit

GSA Approved: No

Height: 1-1/2 in

MA Approved: Yes

Origin: Domestic

Product Type: Drain

Type: Drain

UL Listed: No

WaterSense Labeled: No

Weight: 0.48