Multi Function Hand Shower in Satine

You last purchased this on
 
Moen

Monticello® Multi Function Hand Shower in Satine

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Monticello® Multi Function Hand Shower in Satine

  • Fast #
  • Part #M128875ST
  • Item #3579683
  • Manufacturer Part #128875ST
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satine Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Monticello®
Color Finish Category:
Silver Tones
Color Finish Name:
Satine
Diameter:
4 in
Faucet Height:
10 in
Faucet Mount:
Deck Mount
Flow Rate:
2.5 gpm
Hand Shower Flow Rate:
2.5 gpm
Height:
10 in
Hose Included:
No
IAPMO Listed -:
No
Length:
11-3/4 in
NSF Certified:
No
Pause Control:
No
Product Type:
Shower
Showerhead Function:
Multi
Spray Type:
Full, Massage, Vigorous
Style:
Modern
WaterSense Labeled:
No
Weight:
3 lb