4-3/4 in. Brass Handle Insert in Brushed Nickel

You last purchased this on
 
Moen

Monticello® 4-3/4 in. Brass Handle Insert in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Monticello® 4-3/4 in. Brass Handle Insert in Brushed Nickel

  • Fast #
  • Part #M97372BN
  • Item #2254657
  • Manufacturer Part #97372BN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Coating:
PVD
Collection:
Monticello®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Handle Insert
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Length:
4-3/4 in
MA Approved -:
Yes
Material:
Brass
Number of Handles:
Two Handle
Origin:
Domestic
Product Type:
Handle
Style:
Traditional
UL Listed:
No
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
Yes
Weight:
0.5 lb
Width:
3 in