4-3/4 in. Brass Handle Insert in Porcelain with Polished Brass
Monticello® 4-3/4 in. Brass Handle Insert in Porcelain with Polished Brass
Package Quantity Info:
EA: 1 IP: 12 CA: 36 PT: 3600-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Porcelain/polished brass finish combines a bright brass look with clean white porcelain accents
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- Yes
- Coating:
- PVD, Painted
- Collection:
- Monticello®
- Color Finish Category:
- Whites
- Color Finish Name:
- Porcelain/Polished Brass
- Faucet Part Type:
- Handle Insert
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 87/100 in
- Length:
- 4-3/4 in
- MA Approved -:
- Yes
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Handle
- Style:
- Traditional
- UL Listed:
- No
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Weight:
- 0.22 lb
- Width:
- 3-31/50 in